Shop All Duct Tapes
3M
3M 1230-A 1.88" x 30 Yd (48.0 mm x 27.4 m) Scotch Pro Strength Duct Tape
Mfr # 1230-A
Zoro # G903792764
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Length 30 yd
- Type Duct Tape
- Standards UL 723
- Features Easy Tear
Product Information
- Brand 3M
- MFR # 1230-A
- Zoro # G903792764
- UPC # 51131980105
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 30 yd |
Details
Item | Pro Strength Duct Tape |
Type | Duct Tape |
Standards | UL 723 |
Features | Easy Tear |
Duct Tape Type | Duct Tape |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- 3M 3M 4905 VHB Tape 6" x 5yd, Clear, 20 mil (4905)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., Yellow, PK6 (T967764Y6PK)
- 3M All Purpose Duct Tape DT8, Blac, PK24 (DT8)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Green, PK24 (T967764G)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- B & K Plumber Cloth 1.5"X2Yd (095005)
- 3M Duct Tapes