Shop All Duct Tapes
3M
3M 08017 Marine Grade Silicon Sealant, White / 3 oz.
Mfr # 7000120479
Zoro # G502085649
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 7000120479
- Zoro # G502085649
- Country of Origin United States
- Category Duct Tapes
Description
3M Marine Grade Silicone Sealant is formulated specifically for above-the-waterline sealing on RVs, boats and personal watercraft. Ideal for hatches, dashboard components, deck hardware, portlights and many other uses inside or out, it features a non-shrinking formula that forms a strong elastomeric bond and stays firm, tough yet flexible even in tough environments. Apply this silicone sealant to paint, fiberglass, bare metal, glass and non-oily wood as well as many plastics and abraded rubber. It resists all types of weather including high temperatures, and fights the growth of mildew which can cause degrading and discoloration. It also wont turn yellow over time, preserving the sharp, professional look of your boat or other watercraft. It wont sag, making it easy to apply even on vertical surfaces. It requires no mixing and applies right from the container. This boat sealant becomes tack-free in as little as 20 minutes, and fully cures in 24 to 48 hours so you can get right back out on the water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- RUST-OLEUM Gray Small Concrete Patching Compound Kit (253479)
- LOCTITE Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio (411833)
- 3M Duct Tape, Wht, 50 yd. L x 3/4in. W (3903)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- 3M Duct Tape, Gray, 60 yd.L x 1-57/64 in.W (2979)
- 3M General Purpose Vinyl Tape 764 (764)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Gray, Vinyl (1-50-3903-GREY)
- TEAR-AID Inflatable Repair Type B (D-KIT-B03-100)
- 3M Duct Tapes