Shop All Marine Sealants & Putties
3M
3M 06580 Marine Adhesive/Sealant Fast Cure 4000 UV, White / 1/10 Gallon
Mfr # 7000046623
Zoro # G302660725
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Marine, General Industrial, Transportation
- Tensile Strength 500 psi
- Full Cure Time Greater than 3.5 mm/24 hr
- Adhesive Type Silane Modified Polymer
- Tack-Free Time 20 min
Product Information
- Brand 3M
- MFR # 7000046623
- Zoro # G302660725
- Country of Origin France
- Category Marine Sealants & Putties
Details
Application | Marine, General Industrial, Transportation |
Tensile Strength | 500 psi |
Full Cure Time | Greater than 3.5 mm/24 hr |
Adhesive Type | Silane Modified Polymer |
Tack-Free Time | 20 min |
Modulus at 100% | Greater than 250 lbf/in2 |
Surface Type | Painted Surface |
Product Color | White |
Product Form | Cartridge |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAWARE Keelguard 4' White (20104)
- ACDELCO Lamp Asm-High Mt Stop, 15030163 (15030163)
- DOUBLE HH MFG Blk Cat0 7Hole Drawbar (22718)
- ZEROSTART Engine Heater - 1500W 120V Mack, Volvo (3500105)
- 3M 3M 05260 Marine Adhesive Sealant Fast Cure 4200 - White, 3 oz. (7000148282)
- 3M 3M 06564 Marine Adhesive/Sealant Fast Cure 4200, Black / 1/10 Gallon (7000120497)
- 3M 3M 06560 Marine Adhesive Sealant Fast Cure 4200 - White, 10 oz. (7100006227)
- 3M Sealnt/Adh Tanmarin10 Oz (6501)
- 3M Marine Silicone Clr 10Oz (08029)
- 3M 3M 05206 Marine Adhesive/Sealant 5200, White / 1 oz. (7010325697)
- STAR BRITE Tape-Liqel Red4Oz, #84105B (84105B)
- 3M Marine Sealants & Putties