Shop All Metal Polish and Stone Care
3M
3M 05996 Machine Polish - Quart
Mfr # 7100055601
Zoro # G602475326
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 qt
- Color Gray
Product Information
- Brand 3M
- MFR # 7100055601
- Zoro # G602475326
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 1 qt |
Details
Item | Polishing Compound |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS 1.25mm Fiber Port Cleaning Tool (QUICKCLEAN-1.25-1P)
- CLOROX Lemon Verbena Scent Disinfecting Wipes 75 ct (32578)
- HEFTY 8 gal Trash Bags Flap Tie (HE4596)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 30 gal., Drum (PC-14-30)
- 3M Stainless Steel Cleaner/Polish, 10 Oz. (STAINSTEEL)
- 3M Cleaner and Polish, Size 21.5 oz., Lime (14002)
- 3M Stainless Steel Cleaner And Polish, 21 Oz Aerosol (48011-14002)
- 3M Cleaner, Stainless Steel, 32 oz., PK6 (85901)
- TWINKLE No Scent Silver Polish 4.4 oz Cream (525005)
- STARRETT Surface Plate Cleaner, Size 1 gal., PK4 (81822)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., Ready to Use, PK6 (SEENQT6)
- 3M Metal Polish and Stone Care