Shop All Automotive Tool Parts
3M
3M 05718 Perfect-It Back-Up Pad - 7"
Mfr # 7000021277
Zoro # G502088008
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Color Yellow
- Application Buffing & Polishing; Paint Finishing & Detailing
- Type Disc Pad Face Plate
- Diameter 7 in
Product Information
- Brand 3M
- MFR # 7000021277
- Zoro # G502088008
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Thread Size | 5/8"-11 |
Diameter | 7 in |
Details
Color | Yellow |
Application | Buffing & Polishing; Paint Finishing & Detailing |
Type | Disc Pad Face Plate |
Max RPM | 3000 |
Abrasive Attachment Type | Hook & Loop |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PUROLATOR L44444 Replacement/Interchange Spin-On Filter (MF0058058)
- ESCO 3 TON JACK STANDS PAIR (10498-PAIR)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- A & I PRODUCTS Pin, Top Link, Cat I 6" x1" x1" (A-TLP004)
- 3M Stikit Disc Pad, 6" (MMM35576)
- 3M Stikit Disc Pad, 5" (MMM5575)
- 3M Perfect-It Foam Compounding Pad, 8" (MMM5723)
- 3M Rubbing Compound, 1 Gal (MMM36061)
- 3M 3M 05708 Perfect-It Ultrafine Polishing Pad - 8" (7100145281)
- 3M 3M 05753 Perfect-It Wool Compounding Pad - 9" (7100145347)
- TITAN Amp 7" Polisher, 11 (TIT22530)
- 3M Automotive Tool Parts