Shop All Automotive Spray Paints
3M
30 mL. Black Single Step
Mfr # 08682
Zoro # G6772950
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
$156.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Color Family Blacks
- Container Size 30 mL.
- Net Weight 125ml
- Sub-Category Paint
Product Information
- Brand 3M
- MFR # 08682
- Zoro # G6772950
- UPC # 00051135086827
- Country of Origin France
- Category Automotive Spray Paints
Dimensions
Container Size | 30 mL. |
Details
Color | Black |
Color Family | Blacks |
Net Weight | 125ml |
Sub-Category | Paint |
Item | Single Step |
Description
Single Step,Primer,30 mL,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Surface: Metal (301994)
- MODERN MASTERS Metallic Paint, WaterBase, Oyster, 6 oz (ME705)
- GENERAL FINISHES 1 Pt Light Brown Dye Stain Water-Based Wood Stain (DPL)
- 3M 1 gal. Auto Body Filler, Package Quantity: 4 (31131)
- 3M Light Gray Single Stage Self-Etching Primer (5111)
- 3M 1 qt. Auto Body Filler (05800)
- 3M 1 gal. Auto Body Filler (05801)
- 3M 276 mL. Auto Body Filler (35863)
- 3M 2.75 oz. White Cream Hardener (20058)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- 3M Automotive Paints & Primers