Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
3M
3" Solid Yellow Floor Marking Tape (Discontinued)
Mfr # 971
Zoro # G7252627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3"
- Color Yellow
- Material Polylactic Acid/Rubber
- Tape Color Yellow
- Tape Strip Length 1 in
Product Information
- Brand 3M
- MFR # 971
- Zoro # G7252627
- UPC # 076308140960
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Tape Strip Length | 1 in |
Length | 108 ft. |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 108 ft, 33 mil, Vinyl, 3M(TM), Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.