#28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll
Mfr # 28-3/4X72YDS
Zoro # G610060583
Key Features
- Tape Length 72 yd
- Material Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
- Color White
- Thickness 8 mil
- Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 28-3/4X72YDS
- Zoro # G610060583
- Country of Origin Unknown
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 72 yd |
Details
Material | Thermosetting Rubber (Adhesive), Acetate Cloth (Backing) |
Color | White |
Thickness | 8 mil |
Shape | Continuous Roll |
Max. Tape Performance Temp. | 105 C |
Tape Backing Material | Acetate Cloth |
Adhesion Strength | 30 lb/in |
Application | Commonly used for coil wrapping and wire harness bundling applications. |
Tape Adhesive | Thermosetting Rubber |
Series | 28 |
Description
Remington Industries offers this 3M Acetate Cloth Electrical Tape #28, which is commonly used for coil wrapping and wire harness bundling applications. Designed for continuous operation not exceeding 105 Degrees C, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The white acetate cloth backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 30 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#28 Acetate Cloth Electrical Tape, 72 yd Roll
- •Commonly used for coil wrapping and wire harness bundling applications. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 3/4" (19.05mm)
- •Tape Material: White Acetate Cloth with Thermosetting Rubber Adhesive (8.0 ± 1.0 mils Thick)
- •Max. Temp: 105 deg. C | Min. Dielectric Breakdown: 1500 V
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Glass Foil Tape, 1/2 In. x 5 Yd., Silver (15C649)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108860)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- 3M #46 Filament-Reinforced Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll (46-3/4X60YDS)
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- 3M Electrical Tapes