Shop All Desks
3M
22.2 in D, 35.4 in W, 20 in H, Black
Mfr # MMMSD60B
Zoro # G401846648
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Precision Standing Desk allows maximum adjustability for your most comfortable standing work position. Gas assist height adjustment allows you to move smoothly and quietly between sitting and standing positions in seconds. Continuous settings allow you to easily adjust with levers on the side to any point within 13-4/5" height-adjustment range from 6-1/5" to 20". With an easy-to-use knob, the keyboard surface offers tilt adjustment range of negative/positive 10 degrees to help achieve the most comfortable typing position. Compact footprint that easily fits onto a 24" deep desk. Primary worksurface is large enough to fit two 24" monitors and keep tools within arm's reach. It supports up to 35 lb. Desk includes 3M Gel Wrist Rest for your keyboard and Precise Mouse Pad for use on the lower level for added comfort and productivity. Precise surface enhances the precision of optical mice at fast speeds. Desk is made with a steel frame and medium-density fiberboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- TRADEMARK FINE ART Grace Popp 'Sun Dust II' Canvas Art, 35x47 (WAG17443-C3547GG)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- KASON Cam-Rise Spring Assisted Hinge, 1-5/8" (11248000049)
- 3M Precision Standing Desk, 35.4" x 23.2" x 6.2" to 20", White (7100218387)
- HON HON® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series (HON105323NN)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- DURAMAX Ramo Desk (68054)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink (QI003987.PK)
- 3M Desks