Shop All Wire Terminals
3M
22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25
Mfr # LFV18-8Q
Zoro # G6106642
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Terminal Connection Crimp
Product Information
- Brand 3M
- MFR # LFV18-8Q
- Zoro # G6106642
- UPC # 00051128600214
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.9 in |
Barrel Inside Dia. | 0.07 in |
Tongue Width | 0.3 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Terminal Connection | Crimp |
Max. Voltage | 1,000 V |
Connection Material | Tin-Plated Copper |
Connection Type | Crimp |
Seam | Butted |
Item | Fork Terminal |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, UL Listed |
Terminal Type | Locking |
Maximum Voltage | 1,000 V |
Insulation Dia | 0.145 Inch |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 18 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Tin-Plated Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN8-38RK)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- 3M Wire Terminals