Shop All Wire Terminals
3M
22-18 AWG Nylon Ring Terminal #10 Stud PK100
Mfr # MNG18-10R/LX
Zoro # G2625061
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Terminal Type Standard
Product Information
- Brand 3M
- MFR # MNG18-10R/LX
- Zoro # G2625061
- UPC # 00051128586433
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.92 in |
Barrel Inside Diameter | 0.07 in |
Barrel Length | 0.25 in |
Minimum Wire Size | 22 AWG |
For Wire Sizes | 22 AWG to 18 AWG |
For Wire Size | 18 AWG, 20 AWG, 22 AWG |
Tongue Length | 0.67 in |
Tongue Width | 0.31 in |
Maximum Wire Size | 18 AWG |
Connection Width | 0.19 in |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- DENDESIGNS 29016PK 5 in. Galvanized Hidden Gutter Hanger - 10 Polybag (DE149116)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- 3M Wire Connectors & Disconnects