Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000
Mfr # MU18-10RHTK
Zoro # G5812134
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Stud Size #10
- Insulation Color Bare
- Max. Voltage 600 V
Product Information
- Brand 3M
- MFR # MU18-10RHTK
- Zoro # G5812134
- UPC # 00054007011552
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.7 in |
Tongue Width - Wire Connector | 0.33 in |
Minimum Conductor Size | 22 AWG |
Connection Width | 0.19 in |
Maximum Conductor Size | 18 AWG |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Max. Voltage | 600 V |
Terminal Connection | Crimp |
Item | Ring Terminal |
Max. Temp. | 900 Degrees F |
Seam | Butted |
Connection Material | Nickel-Plated Steel |
Standards | CSA Certified, UL Listed |
Connection Type | Crimp |
Terminal Type | Standard |
Insulation Material | Non-insulated |
Description
Ring Terminal, Insulation Color Bare, Standards CSA Certified, UL Listed, Insulation Type Bare, Overall Length 0.7 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL7977)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (M14-8R/LK)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- 3M Wire Connectors & Disconnects