Shop All Water Filter Cartridges
3M
20 in Replacement Pre-Filter
Mfr # CFS210-2
Zoro # G300487812
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Foodservice Point of Entry Filtration, Water Filtration for Cold Beverage Dispensers
- Flow Rate 45 GPM
- Length 20 in
- Type Drop-in Style Replacement Filter
- Max. Temp. (F) 100°F
Product Information
- Brand 3M
- MFR # CFS210-2
- Zoro # G300487812
- Country of Origin Unknown
- Category Water Filter Cartridges
Dimensions
Length | 20 in |
Diameter | 4.6 in |
Details
Application | Foodservice Point of Entry Filtration, Water Filtration for Cold Beverage Dispensers |
Flow Rate | 45 GPM |
Type | Drop-in Style Replacement Filter |
Max. Temp. (F) | 100°F |
Series | CFS Series |
Micron Rating | 5 |
Description
Drop-in replacement cartridge; 20 in (L); 5 micron rating; Standard sediment & rust reduction; For CFS22 and CFS22-1.5 systems; Model # CFS210-2; Cuno #56189-07; 4.6 in diameter; 20 in length; 45 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T15 NO LEAD BZE Y-STRAINER (105-504NL)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- KOHLER Artifacts 30" Shower Slidebar (72798-BV)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- 3M Solid Filter Cartridge, 30 gpm, 1 Micron, 2.6" O.D., 30 in H (RT30Y16G20NN)
- 3M String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2-7/8" O.D., 19 1/2 in H (DCCSZ2)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- 3M Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H (5621001)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- PENTAIR/OMNIFILTER Undersink Replacement Faucet (K12-S3-S18)
- 3M Water Filter Cartridges