Shop All Floor Machine Pads
3M
20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White
Mfr # 4100-20
Zoro # G805389857
product price: $13.59
/ea
Sold in multiples of 5 for $67.95
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Ceramic; Linoleum; Marble; Plastic; Vinyl; Wood
- Floor Pad Size 20 in
- Material Non-Woven Polyester Fiber
- Speed 150 to 400 RPM
- Color White
Product Information
- Brand 3M
- MFR # 4100-20
- Zoro # G805389857
- UPC # 48011084848
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Details
Floor Application | Ceramic; Linoleum; Marble; Plastic; Vinyl; Wood |
Material | Non-Woven Polyester Fiber |
Item | Buffing Pad |
Speed | 150 to 400 RPM |
Color | White |
Application | Polishing |
Center Hole | Yes |
Shape | Round |
Thickness | 1 in |
Description
Theses Scotch-Brite white premium floor pads are ideal for dry polishing and buffing of unprotected floors with standard speed rotary floor machines. They are also suitable for light spray cleaning. They enhance floor shine without scratching or damaging protected floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULOSO Multiuse Cleaner, 1 gal. Jug, Ocean Cool, 4 PK (US05252A)
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- THE BRUSH MAN Utility Brush, 20” Synthetic Block, White Nylon Fill, 12PK (U99)
- 3M Scrubbing Pad, 13 In, Blue, PK5 (5300)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- 3M Stripping Pad, 15 In, Black, PK5 (7300)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- PREMIERE PADS Floor Pads, High Speed, 20", Champagne, PK5 (PAD 4020 ULT)
- 3M Floor Machine Pads