Shop All Wire Terminals
3M
16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25
Mfr # LFV14-8Q
Zoro # G6079141
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Terminal Type Locking
Product Information
- Brand 3M
- MFR # LFV14-8Q
- Zoro # G6079141
- UPC # 00051128600191
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.9 in |
Tongue Width - Wire Connector | 0.3 in |
Tongue Width | 0.3 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Terminal Type | Locking |
Max. Temp. | 221 Degrees F |
Connection Material | Tin-Plated Copper |
Item | Fork Terminal |
Connection Type | Crimp |
Max. Voltage | 1,000 V |
Terminal Connection | Crimp |
Seam | Butted |
Standards | CSA Certified, UL Listed |
Maximum Voltage | 1,000 V |
Insulation Dia | 0.17 Inch |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 14 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Tin-Plated Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309101)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306A102)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- 3M 26-24 AWG Nylon Ring Terminal #6 Stud PK1000 (MN24-6RK)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- 3M Wire Terminals