Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000
Mfr # MVU14-8FBK
Zoro # G5707877
original price:
$452.73
23% off
new price: $345.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$345.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Product Information
- Brand 3M
- MFR # MVU14-8FBK
- Zoro # G5707877
- UPC # 00054007015864
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.3 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Max. Temp. | 221 Degrees F |
Standards | CSA Certified, UL Listed |
Terminal Type | Block |
Connection Material | Copper |
Seam | Butted |
Item | Fork Terminal |
Max. Voltage | 600 V |
Terminal Connection | Crimp |
Connection Type | Crimp |
Insulation Dia | 0.17 Inch |
Description
Fork Terminal, Insulation Color Blue, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AC 10C 10#16 SKT PLUG (ACS06E181S025)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- 3M 12-10 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK500 (MV10-610RK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- 3M Wire Terminals