Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100
Mfr # MVU14-8FBX
Zoro # G3233395
product price: $31.65
/pk 100, $0.32/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Standards CSA Certified, UL Listed
Product Information
- Brand 3M
- MFR # MVU14-8FBX
- Zoro # G3233395
- UPC # 00051128590331
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.85 in |
Barrel Inside Dia. | 0.090 in |
Tongue Width | 0.3 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Standards | CSA Certified, UL Listed |
Seam | Butted |
Terminal Connection | Crimp |
Connection Type | Crimp |
Max. Voltage | 600 V |
Item | Fork Terminal |
Max. Temp. | 221 Degrees F |
Terminal Type | Block |
Connection Material | Copper |
Maximum Voltage | 600 V |
Insulation Dia | 0.17 Inch |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.85 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- NVENT HOFFMAN Mild Steel Enclosure, 16 in H, 8 in D (CSD16128W)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- 3M 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000 (MV18-4R/SK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- 3M Wire Connectors & Disconnects