Shop All Wire Terminals
3M
16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000
Mfr # MU14-10RK
Zoro # G5647887
product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Stud Size #10
- Insulation Color Bare
- Seam Butted
Product Information
- Brand 3M
- MFR # MU14-10RK
- Zoro # G5647887
- UPC # 00054007013723
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.7 in |
Tongue Width - Wire Connector | 0.33 in |
Maximum Conductor Size | 14 AWG |
Connection Width | 0.19 in |
Minimum Conductor Size | 16 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Seam | Butted |
Max. Temp. | 347 Degrees F |
Connection Material | Copper |
Item | Ring Terminal |
Max. Voltage | 600 V |
Connection Type | Crimp |
Terminal Type | Standard |
Terminal Connection | Crimp |
Standards | CSA Certified, UL Listed |
Insulation Material | Non-insulated |
Description
Ring Terminal, Insulation Color Bare, Standards CSA Certified, UL Listed, Insulation Type Bare, Overall Length 0.7 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12G)
- ANVIL H Block Support, 10.88"Lx5"W Base, 12"H (HBS-CE10-12-H-164-PG W/13/16"STL CHANNEL)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- 3M Wire Terminals