Shop All Wire Terminals
3M
16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000
Mfr # MU14-4FB/SK
Zoro # G5490493
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Stud Size #4
- Insulation Color Bare
- Terminal Connection Crimp
Product Information
- Brand 3M
- MFR # MU14-4FB/SK
- Zoro # G5490493
- UPC # 00054007022640
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.65 in |
Tongue Width - Wire Connector | 0.25 in |
Minimum Stud Diameter | 0.112 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Bare |
Insulation Color | Bare |
Terminal Connection | Crimp |
Connection Material | Copper |
Item | Fork Terminal |
Max. Voltage | 600 V |
Max. Temp. | 347 Degrees F |
Standards | CSA Certified, UL Listed |
Seam | Butted |
Terminal Type | Block |
Connection Type | Crimp |
Insulation Material | Non-insulated |
Description
Fork Terminal, Insulation Color Bare, Stud Size #4, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.65 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, B Curve (FAZ-B2/2)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- 3M 4 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN4-14RK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- 3M Wire Terminals