Shop All Wire Terminals
3M
16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250
Mfr # MH14-6R/LK
Zoro # G4146996
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size #6
- Insulation Color Blue
- Max. Voltage 600 V
Product Information
- Brand 3M
- MFR # MH14-6R/LK
- Zoro # G4146996
- UPC # 00054007063216
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 1 in |
Connection Width | 0.138 in |
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Tongue Width | 0.31 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Description
Ring Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Material Copper, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- UE UNITED ELECTRIC 0-225F 480V-AC TEMPERATURE CONTROLLER (C100-120)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P3BK)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MV10-8RK)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- 3M 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500 (M10-38R/SK)
- 3M Wire Connectors & Disconnects