Shop All Wire Terminals
3M
16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25
Mfr # MH14-14FLX
Zoro # G2529737
original price:
$53.15
15% off
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size 1/4 in
- Insulation Color Blue
- Terminal Type Locking
Product Information
- Brand 3M
- MFR # MH14-14FLX
- Zoro # G2529737
- UPC # 10051128589042
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.43 in |
Overall Length | 1.1 in |
Tongue Width | 0.43 in |
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Dimension E | 0.85 in |
Barrel Inside Diameter | 0.090 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size 1/4 in, Seam Style Brazed, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 16 AWG, Overall Length 1.1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL7411C)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- 3M 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU18-6R/SK)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- 3M Wire Connectors & Disconnects