Shop All Wire Terminals
3M
16-14 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25
Mfr # MH14-10FLX
Zoro # G3296142
original price:
$35.19
9% off
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Product Information
- Brand 3M
- MFR # MH14-10FLX
- Zoro # G3296142
- UPC # 00051128589021
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.9 in |
Tongue Width - Wire Connector | 0.32 in |
Tongue Width | 0.32 in |
Minimum Conductor Size | 16 AWG |
Dimension E | 0.76 in |
Barrel Inside Diameter | 0.090 in |
Barrel Length | 0.76 in |
Maximum Conductor Size | 14 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Seam Style Brazed, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 16 AWG, Overall Length 0.9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JJS-1)
- COLEMAN CABLE Southwire Patriotic Indoor or Outdoor 100 ft. L Blue/Red/White Extension Cord 12/3 SJTW (2549SW0041)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- 3M Wire Connectors & Disconnects