Shop All Cable Ties
3M
15" L Cable Tie Black PK 500
Mfr # CT15BK120-C
Zoro # G8060781
original price:
$149.73
26% off
new price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 120 lb.
- Material Nylon 6/6
- Cable Tie Duty Light Heavy Duty
- Indoor/Outdoor Outdoor
- Locking Style Self Locking Head
Product Information
- Brand 3M
- MFR # CT15BK120-C
- Zoro # G8060781
- UPC # 10051128593124
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15" |
Width | 19/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Light Heavy Duty |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.069" |
Description
Cable Tie,Black,15 In. L,120 lb.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- 3M Cable Ties