Shop All Wire Terminals
3M
12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500
Mfr # MVU10-38R/SK
Zoro # G5700344
original price:
$256.63
20% off
new price: $204.99
/pk 500, $0.41/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Yellow
- Terminal Type Standard
Product Information
- Brand 3M
- MFR # MVU10-38R/SK
- Zoro # G5700344
- UPC # 00054007019565
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.26 in |
Tongue Width - Wire Connector | 0.54 in |
Maximum Conductor Size | 10 AWG |
Connection Width | 0.375 in |
Minimum Conductor Size | 12 AWG |
Tongue Width | 0.54 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Description
Ring Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.54 in, Contact Material Copper, Standards CSA Certified, UL Listed, Overall Length 1.26 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- 3M Wire Terminals