Shop All Wire Terminals
3M
12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25
Mfr # BFV10-6Q
Zoro # G5186885
product price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Terminal Type Block
Product Information
- Brand 3M
- MFR # BFV10-6Q
- Zoro # G5186885
- UPC # 00051128599884
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 1.03 in |
Tongue Width | 0.32 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Terminal Type | Block |
Terminal Connection | Crimp |
Seam | Butted |
Standards | CSA Certified, UL Listed |
Connection Type | Crimp |
Item | Fork Terminal |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Maximum Voltage | 600 V |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- IFM Mounting Clamp, PN Series (E10077)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MVU10-38R/SK)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100 (SC25-8-100)
- 3M Wire Terminals