Shop All Wire Terminals
3M
12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50
Mfr # MNG10-10FLX
Zoro # G2583323
original price:
$54.45
2% off
new price: $53.15
/pk 50, $1.06/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MNG10-10FLX
- Zoro # G2583323
- UPC # 00051128587911
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.32 in |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.55 in |
For Wire Size | 10 AWG, 12 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- LEVITON GFI Receptacle (GFTR2-E)
- UBI Circuit Breaker, UBIP Series 15/20A, 2 Pole, 120V AC (UBIP1520)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- 3M 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (M14-8FX)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- 3M Wire Terminals