Shop All Wire Terminals
3M
12-10 AWG Nylon Fork Terminal #8 Stud PK500
Mfr # MNG10-8FK
Zoro # G5749344
product price: $335.99
/pk 500, $0.67/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Product Information
- Brand 3M
- MFR # MNG10-8FK
- Zoro # G5749344
- UPC # 00054007019824
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.38 in |
For Wire Size | 10 AWG, 12 AWG |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.55 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.38 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.55 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Yellow, 30mm (9001Y8)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- 3M 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M8-38RX)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MV10-8RK)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M Wire Terminals