Shop All Wire Terminals
3M
12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500
Mfr # M10-38R/SK
Zoro # G5557246
product price: $180.99
/pk 500, $0.36/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Bare
- Max. Temp. 347 Degrees F
Product Information
- Brand 3M
- MFR # M10-38R/SK
- Zoro # G5557246
- UPC # 00054007019008
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 0.96 in |
Tongue Width - Wire Connector | 0.54 in |
Barrel Inside Diameter | 0.14 in |
Tongue Width | 0.54 in |
For Wire Size | 10 AWG, 12 AWG |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.25 in |
Tongue Length | 0.71 in |
Minimum Wire Size | 12 AWG |
For Wire Sizes | 12 AWG to 10 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.54 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 6A, 600V AC, Non-Indicating (ATQR6)
- IFM AS Interface power distributor (E70588)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- LINEMASTER Clipper - Single, Momentary (632-S)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (MNG10-6FLX)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- 3M Wire Connectors & Disconnects