Shop All Wire Terminals
3M
12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500
Mfr # MU10-8FFBK
Zoro # G5825346
product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Bare
- Stud Size #8
- Insulation Color Bare
- Tongue Width - Wire Connector 0.32 in
Product Information
- Brand 3M
- MFR # MU10-8FFBK
- Zoro # G5825346
- UPC # 00054007020240
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 0.73 in |
Dimension E | 0.54 in |
Maximum Conductor Size | 10 AWG |
Barrel Inside Diameter | 0.135 in |
Minimum Conductor Size | 12 AWG |
Barrel Length | 0.25 in |
Description
Fork Terminal, Insulation Color Bare, Stud Size #8, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- 3M Wire Connectors & Disconnects