Shop All Wire Terminals
3M
12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK250
Mfr # MH10-10FLK
Zoro # G4147039
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Yellow
- Seam Brazed
Product Information
- Brand 3M
- MFR # MH10-10FLK
- Zoro # G4147039
- UPC # 00054007063087
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1 in |
Tongue Width - Wire Connector | 0.32 in |
Tongue Width | 0.32 in |
Dimension E | 0.8 in |
Barrel Inside Diameter | 0.135 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 10 AWG |
Stud Diameter | 0.19 in |
Minimum Conductor Size | 12 AWG |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Description
Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Seam Style Brazed, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 12 AWG, Overall Length 1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- 3M Wire Connectors & Disconnects