Shop All Cable Ties
3M
11.1" L Cable Tie Black PK 1000
Mfr # CT11BK50-C
Zoro # G8060669
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Material Nylon 6/6
- Cable Tie Duty Standard
- Indoor/Outdoor Outdoor
- Locking Style Self Locking Head
Product Information
- Brand 3M
- MFR # CT11BK50-C
- Zoro # G8060669
- UPC # 10051128593001
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.1" |
Width | 3/16" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.054" |
Description
Cable Tie,Black,11.1 In. L,50 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 35A, 480V AC, Non-Indicating (SLC035)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M Cable Tie, Nylon, 8" L (546D)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 15" L Heavy Duty Cable Tie NAT PK 500 (CT15NT120-C)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- 3M Cable Ties