Shop All Penetrants
3-In-One
Penetrant, -50 to 500F, 4 Oz.
Mfr # 120015
Zoro # G6201237
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 4.7 oz
- Container Type Bottle
- Chemical Base Mineral Oil
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. -50 Degrees F
Product Information
- Brand 3-In-One
- MFR # 120015
- Zoro # G6201237
- UPC # 079567120018
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 4.7 oz |
Description
Penetrating Lubricant, 3-IN-ONE, Net Fill 4 oz, Container Size 4.7 oz, Squeeze Bottle, Petroleum Distillates, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 400 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 24.5 Percent VOC Content, Colorless, Odorless Yes, Flammable, Combustible Liquid (Category 4), Flash Point 141 Degrees F, CARB Compliant, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 4T-3490, Tapered Roller Bearing Cone 15 In Id X 11721 In W (4T-3490)
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- BROWNING Split Taper Bush-600 (P1 X 1-11/16 KWY 1/4 X 1/8)
- ELESA Ball elements for ELEROLL roller tracks, RLS-U-POM (RLS-U)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. (300004)
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz. (TSPL100)
- KROIL 13 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS132C6)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 2PK (AZKL011C2)
- WD-40 Specialist Liquid Rust Remover, 1 Gal. (300042)
- 3-In-One Penetrants