Shop All Lubricants
3-In-One
Air Tool Lubricant, 4 Oz.
Mfr # 120046
Zoro # G6144013
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 4 oz
- Specific Gravity 0.82
- Application Bearing, General Purpose, O-Ring Seals, Valves
- Green Environmental Attribute Meets SCAQMD Requirements
Product Information
- Brand 3-In-One
- MFR # 120046
- Zoro # G6144013
- UPC # 079567120049
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Details
NSF Rating | Not Rated |
Specific Gravity | 0.82 |
Application | Bearing, General Purpose, O-Ring Seals, Valves |
Green Environmental Attribute | Meets SCAQMD Requirements |
Sub-Category | Calif. Approved General Purpose Lubricants |
Flash Point | 320 Degrees F |
Chemical Base | Mineral Oil |
Container Type | Bottle |
Standards | CARB Compliant |
Color | Amber |
VOC Content | 1% |
Max. Operating Temp. | 320 Degrees F |
Net Weight | 4 oz. |
Lubricant NSF Rating | Not Rated |
Item | Air Tool Drip Lubricating Oil |
Min. Operating Temp. | -20 Degrees F |
Food Grade Oil | No |
Pour Point | -51 Degrees F |
ISO Viscosity Grade | 105 |
Base Oil | Mineral |
For Use With | Air Line Tools |
Features | Professional Grade Formula, Lubricates and Protects to Extend Tool Life, Quickly Remove Gum and Sludge, Prevents Rust, Water-Proof Formula Ideal for All Types of Pneumatic Tools |
Description
Air Tool Drip Lubricating Oil, ISO Viscosity Grade 105, Base Oil Mineral, Container Size 4 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 320 Degrees F, Flash Point 320 Degrees F, Pour Point -51 Degrees F, Color Amber, CARB Compliant, Application Bearing, General Purpose, O-Ring Seals, Valves, Specific Gravity 0.82, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253080, Pressure Line, 5 micron, Outside-In (MF0060225)
- NUMATICS End Plate Kit, Mark 3 Manifold Blocks (229-719)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/2 Inch x 1/2 Inch NPT Female WP 600 PSI (VB08)
- 3-IN-ONE 11 Oz. Aerosol with Straw Garage Door Multi-Purpose Lubricant (10058)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- 3-IN-ONE 3-in-One 8938110 11 oz RV Care Slide Out Silicone Lubricant Can (8938110)
- 3-IN-ONE Dry Lubricant, -50 to 500F, 4 Oz. (120022)
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- SUPER LUBE 8 oz Tube White (97008)
- 3-In-One Lubricants