Shop All Multi-Purpose Wipes
2Xl
Mega Roll Wipes Refill, White, Roll, 2 PK
Mfr # TXLL420CT
Zoro # G002501946
product price: $85.29
/pk 2, $42.65/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Multi Surface
- Wipes per Container 1200
- Effective to Remove Bacteria Remover
- Standards FDA
Product Information
- Brand 2Xl
- MFR # TXLL420CT
- Zoro # G002501946
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Container Type | Roll |
Item | Mega Roll Wipes Refill |
Color | White |
Application | Multi Surface |
Wipes per Container | 1200 |
Effective to Remove | Bacteria Remover |
Standards | FDA |
Features | Phenol-free; Alcohol-free; Bleach-free; Perforated |
Description
GymWipes Mega Roll of Towelettes are specially formulated for workout surfaces. Proven, reliable, nonalcohol-based formula dries fast and easily cleans all kinds of surfaces. It is safe on vinyl, leather, chrome, foam grips, rubber, painted surfaces, metal and even electronic displays. Wipes are alcohol-free, bleach-free and phenol-free. Each large, perforated wipe measures 8" x 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-28-6CS)
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- SURFACE SHIELDS Floor Protection Board, 38x100 (BLDLS38100)
- KIWI Express 7ml Black Shine Sponge (8401)
- 2XL Towels & Wipes, White, Refill, Cloth, 1200 Wipes, Unscented, 2 PK (TXL L420)
- 2XL Hand Sanitizer Wipes, White, Box, Meltblown Polypropylene, 2300 Wipes, 6 in x 8 in, Unscented, 2 PK (2XL422)
- 2XL Antibacterial Force Wipes Bucket Refill, White, Bag, 900 PK (TXLL4014CT)
- 2XL Towels & Wipes, White, Refill, Synthetic Blend, 900 Wipes, Unscented, 4 PK (401-4)
- 2XL 2XL, Gym Wipes Mega Roll Refill, 8 X 8, White, 2PK (L420)
- 2XL Towels & Wipes, White, Rayon blend, 900 Wipes, 6" x 8", Unscented, 4 PK (TXL L36)
- CLOROX Disinfecting Wipes, White, Canister, 35 Wipes, 8 in x 7 in, Citrus Fresh (30112)
- 2Xl Multi-Purpose Wipes