Shop All High Visibility Jackets & Coats
2W International
High Viz Rain Parka, 5X-Large, Orange, Class 3
Mfr # 733C-3 5XL
Zoro # G708577429
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 2W International
- MFR # 733C-3 5XL
- Zoro # G708577429
- UPC # 94969028847
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. Heavy duty zipper front with snap storm flap, 2 in. wide reflective stripes and adjustable hook and loop cuffs. Attached hood that rolls into a collar is hard hat friendly. 4 pockets total: 2 pockets with hook and loop closure, 1 chest pocket with zipper, and 1 clear ID pocket. 107 - 2015 ANSI Class 3 Certified. Available in lime as part number 736C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- RADIANS Radians FRCA-002 VolCore(TM) Cotton FR Coverall (FRCA-002N-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, L, PR (SKCMF-04-L)
- 2W INTERNATIONAL High Viz Rain Parka, Medium, Orange, Class 3 (733C-3 M)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Orange, Class 3 (733C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Lime, Class 3 (736C-3 5XL)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Lime, Class 3 (736C-3 L)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 5X-Large, Orange, Class 3 (230C-3 5XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- 2W International High Visibility Clothing