Shop All High Visibility Jackets & Coats
2W International
High Viz Rain Parka, 2X-Large, Lime, Class 3
Mfr # 736C-3 2XL
Zoro # G908577526
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 2W International
- MFR # 736C-3 2XL
- Zoro # G908577526
- UPC # 94969010873
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. Heavy duty zipper front with snap storm flap, 2 in. wide reflective stripes and adjustable hook and loop cuffs. Attached hood that rolls into a collar is hard hat friendly. 4 pockets total: 2 pockets with hook and loop closure, 1 chest pocket with zipper, and 1 clear ID pocket. 107 - 2015 ANSI Class 3 Certified. Available in orange as part number 733C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07)
- SIGNMISSION OSHA Warning Sign, 3.5" H, 5" W, Horn Or Light Indicates A Refrigerant Or, Landscape, 10PK (OS-WS-D-35-L-12185-10PK)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- 2W INTERNATIONAL High Viz Rain Parka, Small, Lime, Class 3 (736C-3 S)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Lime, Class 3 (736C-3 XL)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Lime, Class 3 (736C-3 5XL)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Lime, Class 3 (SHL35C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Small, Lime, Class 3 (360C-3 S)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- 2W International High Visibility Jackets & Coats