Shop All High Visibility Jackets & Coats
2W International
High Viz Lime Jacket with Removable Lining, Medium, Class 3
Mfr # 352C-3 M
Zoro # G508577582
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 2W International
- MFR # 352C-3 M
- Zoro # G508577582
- UPC # 94969020742
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: 65/35 Poly-cotton diamond quilted with Poly wadding Heavy duty zipper front closure with adjustable hook and loop cuffs and 2 in. wide reflective stripes. Functionality: Removable lining and detachable hood with drawstring and stoppers. 9 pockets total: 2 chest pockets, 2 hand warmer pockets, 2 inside pockets, 1 inner phone/radio pocket, 1 clear ID pocket on right sleeve, and 1 small pocket on left sleeve. 107 - 2015 ANSI Class 3 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M96 (476M96)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- LYLE Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1005-NA_10x7)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-200)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, X-Large, Class 3 (352C-3 XL)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, Large, Class 3 (350C-3 L)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Large, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Lime, Class 3 (736C-3 XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Small, Lime, Class 3 (360C-3 S)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- 2W International High Visibility Clothing