Shop All High Visibility Jackets & Coats
2W International
Hi-Viz Light Weight Bomber Jacket, X-Large, Orange, Class 3
Mfr # 230C-3 XL
Zoro # G408577460
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 2W International
- MFR # 230C-3 XL
- Zoro # G408577460
- UPC # 94969038204
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Description
Made from a Polyester Oxford with PU Coating. The jacket is 300 denier and features a 65/35 Poly-Cotton diamond quilted lining with poly wadding, 2 in. wide reflective stripes and 2 mic tabs, heavy duty zippers on front closures and pockets, rib knit waistband and cuffs with adjustable hook and loop straps on wrist cuffs, detachable hood with drawstring and stoppers, and 5 total pockets. Available in lime color with item number 250C-3 and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Read User Guide Before Operating Sign, Landscape (OS-NS-A-1014-L-16450)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, Medium (7040SD-OR M)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 5X-Large, Orange, Class 3 (230C-3 5XL)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Orange, Class 3 (733C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Orange, Class 3 (733C-3 5XL)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, X-Large, Class 3 (352C-3 XL)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- 2W International Workwear and Protective Clothing