Shop All Tarps
2W International
20 ft x 20 ft Tarp, White
Mfr # W2020
Zoro # G908577748
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
- Grommet Spacing 18 in
Product Information
- Brand 2W International
- MFR # W2020
- Zoro # G908577748
- UPC # 94969010156
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | White |
Item | Tarp |
Grommet Spacing | 18 in |
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Liquid Insect Killer 16 oz (HG-11027)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- WATER RIGHT Garden Hose 25 Ft 600 Series - Olive (PSH3-025-MG)
- MTD Shell-42 Deck (903-04927B-0637)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White (W1220)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, White (W2040)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, White (W2030)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Green (G2020)
- 2W INTERNATIONAL 20 ft x 10 ft Tarp, White, Polyethylene (WF1020)
- 2W INTERNATIONAL 8 ft x 10 ft Tarp, Blue (T0810)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, White, Vinyl (X1T-CAN-V12-WHI-1240)
- 2W International Tarps