Shop All Tarps
2W International
20 ft x 10 ft Tarp, White, Polyethylene
Mfr # WF1020
Zoro # G808577688
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Tarp Finished Length 20 ft
- Tarp Finished Width 10 ft
- Grommet Spacing 18 in
Product Information
- Brand 2W International
- MFR # WF1020
- Zoro # G808577688
- UPC # 94969035616
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 10 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 10 ft |
Details
Description
14x14 mesh. 10 mil thickness. Made of laminated polyethylene. PE rope heat sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Meet CPAI-84 Section 6 / NFPA-701 FR requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb. (1NXC1)
- BIRCHWOOD CASEY Angled Cleaning Brushes, Bronze, Nylon A (BC-41108)
- MTD Bolt-Shld .50 (938-3056)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White, Polyethylene (WF1220)
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, White, Polyethylene (WF2020)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Silver (S2020)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, Blue (T1220)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, White (W2020)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-100X100)
- 2W International Tarps