Shop All Tarps
2W International
10 ft x 12 ft Tarp, Blue
Mfr # T1012
Zoro # G108577869
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 12 ft
- Tarp Finished Width 10 ft
- Grommet Spacing 18 in
Product Information
- Brand 2W International
- MFR # T1012
- Zoro # G108577869
- UPC # 99393000117
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 10 ft |
Details
Color | Blue |
Item | Tarp |
Grommet Spacing | 18 in |
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Clear Light Surface Mount Chrome Plated Housing White Housing Brass Housing (V434)
- ILC Replacement For Ezgo / Cushman / Textron 603567 (Ezgo / Cushman / Textron 603567)
- SNOW JOE Calcium Chloride Crystals Ice Melt, 10lb. (MELT10CC-J)
- KOHLER Sensor Throttle Position (16 418 01-S)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, Blue (T2030)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, Blue (T1220)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, Blue (T2040)
- 2W INTERNATIONAL 14 ft x 12 ft Tarp, Blue (T1214)
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Silver (S1010)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-20X40)
- 2W International Tarps