Shop All Cold Weather Gloves
212 Performance
Zip Cuff Touchscreen Hi-Grip Winter Jogger Gloves, XL
Mfr # TJG-0511
Zoro # G1413838
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 212 Performance
- MFR # TJG-0511
- Zoro # G1413838
- UPC # 99198205557
- Country of Origin Pakistan
- Category Cold Weather Gloves
Description
Keep hands warm and safe when out on a run or hiking the great outdoors when the temperatures begin to drop with these outdoor winter work and jogging gloves from 212 Performance. These fall and winter gloves feature a soft and comfortable neoprene shell construction to keep hands toasty warm in chilly weather conditions. The palm and fingers of the glove also feature a raindrop pattern dimpled silicone grip texture for added gripping power on all kinds of surfaces. Finger caps on each hand provide touchscreen compatibility so you can access devices without having to remove your gloves and expose hands to cold. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. The cuff features a zipper closed storm cuff design that fits snugly around the wrist to keep out dirt, snow, and debris while keeping in warmth. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Saddltan Cwhd Wntr Glv L (3233L)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Black, PR (TB126064001)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, M, PR (AXCGC5-88-009)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, L, PR (AXCGC5-88-010)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, M (TUNFWC5-0609)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- 212 Performance Gloves & Hand Protection