Shop All Cold Weather Gloves
212 Performance
Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, M
Mfr # TUNFWC5-0609
Zoro # G1413810
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 212 Performance
- MFR # TUNFWC5-0609
- Zoro # G1413810
- UPC # 99198205359
- Country of Origin Pakistan
- Category Cold Weather Gloves
Description
Keep hands warm and safe when working outdoors when the temperatures begin to drop with these outdoor winter work gloves from 212 Performance. These hi-viz accented winter work gloves feature a soft and comfortable fleece liner to keep hands toasty warm along with a waterproof inner membrane to block out heat sapping moisture. For added protection the palm liner is woven of advanced fibers that provide it with ANSI A5 level cut resistance to protect against lacerations from sharp edges. The palm and finger pads of the glove also feature a reinforcing overlay that provides increased resistance to abrasive wear. A reinforcing patch on the thumb saddle provides added support to that high wear area. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI White Grain Goat Skin Work Glove, Glove Size: XL (RWG51TXL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080B)
- BRADY 2-2/5" x 2-2/5", Adhesive Push Button Label, Black (THTEP-170-593-.5BK)
- SURECAN 5 gal Blue HDPE Type II Safety Kerosene Can Kerosene (SUR5SFK2)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, M, PR (AXCGC5-88-009)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, L, PR (AXCGC5-88-010)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- PIP Procoat Pvc Gloves, Knitwrist, Foam, PK12 (58-7303)
- 212 Performance Cold Weather Gloves