Shop All Sunglasses
212 Performance
Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red
Mfr # EPE14-05-03
Zoro # G305666250
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 212 Performance
- MFR # EPE14-05-03
- Zoro # G305666250
- UPC # 99198208114
- Country of Origin Taiwan, Province of China
- Category Sunglasses
Description
Protect your eyes from flying debris, cuttings, shavings, splashing liquids and more with a pair of 212 Performance Gasket Sealed Anti-Fog Clear Lens Safety Glasses. These protective premium eyewear feature a lightweight nylon full frame design with a rubber nose piece and co-injected TPR temples for day-long comfort that won't weigh on your face and slide when the heat is on. A specialized TPR rubber gasket around the inside of the lenses helps these eyewear bridge the gap between traditional safety glasses and a set of goggles. This gasket creates a seal that provides better protection to airborne hazards than standard safety glasses making them just as useful pouring and working concrete as they are sawing and finishing lumber. To ensure that the seal stays intact during high movement activities, these glasses feature a removable headband that clips onto the temples. The polycarbonate lenses are rated ANSI Z87+ for protection against high speed impacts for next level worksite eye protection. When the shavings and sparks fly, keep your eyes safe with 212 Performance. - CLOSE-FITTING SEAL - TPR gasket around lenses provides a close-fitting seal for increased protection; CLEAR VISION - Tint-free polycarbonate lens allows for crystal clear vision; IMPACT PROTECTION - ANSI Z87+ rated to protect your eyes against high speed impacts; COMFORTABLE FIT - TPR co-injected temples and nose bridge saddle ensure a comfortable fit; REMOVABLE HEADBAND - Removable headband clips onto temples for dust goggle use; ANTI-FOG COATING - Scratch resistant lens is treated with a high performance anti-fog coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Red Roll Form (LCD-38-R)
- ACCUFORM AED STATUS SAFETY TAG AUTOMATIC TRS345CTP (TRS345CTP)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 1- 2.5 Gray Lens (PL BIFOCAL 1- 2.5 GR)
- BALCONY BEYOND Punk Rock Round Style Sunglasses Black (BA1255349)
- OAKLEY SI Gascan Matte BLK w/ Prizm Maritime Polar (OO9014-4760)
- COYOTE EYEWEAR Coyote Eyewear 680562500523 FP-04 Floating Polarized Sunglasses; Black-G15 (FP-04 black/G15)
- GLOBAL VISION HERCULES CL Sunglasses, Matte Black, Clear Lens (HERC1JRSM)
- 212 Performance Sunglasses