Shop All Cut-Resistant Gloves
212 Performance
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR
Mfr # IMPC5-88-013
Zoro # G1264695
product price: $34.99
/pr
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Namar
- Color Red/Yellow
- Coating Material Namar
Product Information
- Brand 212 Performance
- MFR # IMPC5-88-013
- Zoro # G1264695
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Hi-Vis Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Namar |
Color | Red/Yellow |
Coating Material | Namar |
Description
Impact,Cut 5,Super Hiviz 3XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Shiraz" Outdoor Scraper Door Mat, 16 by 24-Inch (10-100-511)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin Brass Steel (HDSF-8511-V-SB-PR)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, XL, 1 PR (IMPC5-88-011)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, L, 1 PR (IMPC5-88-010)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Large (AXLTC3-03-010)
- 212 PERFORMANCE Cut Resistant Gloves, 3 Cut Level, Namar, M, 1 PR (MFXC3AM-05-009)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, 2XL, 1 PR (AXIMPC5-06-012)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 21AH70, PR (61CV66)
- 212 Performance Cut-Resistant Gloves