Shop All Cold Weather Gloves
212 Performance
Fleece-Lined Tundra Touchscreen Gloves, 3XL
Mfr # TUNF-0613
Zoro # G1414352
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 212 Performance
- MFR # TUNF-0613
- Zoro # G1414352
- UPC # 99198205274
- Country of Origin Pakistan
- Category Cold Weather Gloves
Description
Keep hands warm when working outdoors when the temperatures begin to drop with these outdoor winter work gloves from 212 Performance. These light gray winter work gloves feature a soft and comfortable fleece liner to keep hands toasty warm. The palm of the glove is fully seamless to reduce the chance of catching or snags and is made of a durable synthetic material that provides increased resistance to abrasive wear. Finger caps on each hand provide touchscreen compatibility so you can access devices without having to remove your gloves and expose hands to cold. A reinforcing patch on the thumb saddle provides added support to that high wear area. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. The cuff of each glove features a hook-and-loop secured closure to keep them snug and keep out dirt and debris as well as the odd cold breeze and snowflake. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Aerosol Recycling System, Can 10-1/2" H (10004840)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50011)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, M, PR (AXCGC5-88-009)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, L, PR (AXCGC5-88-010)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, M (TUNFWC5-0609)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- 212 Performance Cold Weather Gloves