Shop All Welding Gloves
212 Performance
Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, X-Large
Mfr # FRLPC5-05-011
Zoro # G302161901
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 212 Performance
- MFR # FRLPC5-05-011
- Zoro # G302161901
- UPC # 99198050119
- Country of Origin Pakistan
- Category Welding Gloves
Description
212 Performance's Fire Resistance Leather Palm Cut 5 Welder / Fabricator Gloves are the next step in welding innovation and a must have work glove in any metal fabricator's or metalworker's toolbox. This heavy-duty glove features a multi-layer construction of fire resistant materials topped with a premium goatskin leather covering across the palm and down the insides and around the tips of the fingers. The adjustable cuff enclosure conforms for a snug fit to keep sparks and debris out of the glove while still ensuring a comfortable fit. In addition to the palm being abrasion and heat resistant the premium goatskin, the back of the band is woven of heat and flame resistant cotton that allows the glove to breathe more than traditional, full leather gloves. The glove liner itself is tough, earning an EN388 level 5 rating for cut and laceration resistance. These gloves are the perfect choice to protect your hands whether you're using power tools for grinding and cutting or enduring the heat of welding and hammering hot metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Trouser, L/M, Multicam, Waist 32" to 34" (2045)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (48UP19)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCMIG-00-010)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGE-00-013)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, S, PR (ARCSTK-00-008)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, 2XL, PR (ARCSTK-00-012)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, L, PR (FRGC2-05-010)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-S)
- 212 Performance Welding Gloves