Shop All Anti-Vibration Gloves
212 Performance
Cut Resistant Glove, Lvl 3, Black, XL, PR
Mfr # IMPC3AM-05-011
Zoro # G6273762
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Namar(TM) 4k
- Palm Construction EN:388 Cut Level 3
- Color Black
- Finger Style Full Finger
- Minimum Temperature Not Rated
Product Information
- Brand 212 Performance
- MFR # IMPC3AM-05-011
- Zoro # G6273762
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Palm Material | Namar(TM) 4k |
Palm Construction | EN:388 Cut Level 3 |
Color | Black |
Finger Style | Full Finger |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Namar(TM) 4k, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-11)
- VESTIL Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-59-C-LB-011 (SI-D-59-C-LB-011)
- ZORO SELECT Rain Pants, 2XL, Green, Unisex (C16920G X2)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, 2XL, PR (IMPC3AM-05-012)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- 212 PERFORMANCE Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, 3XL (TUNHWP-0513)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR (162)
- 212 Performance Gloves & Hand Protection