Shop All Tool Bags, Backpacks & Totes
212 Performance
Broad Mouth Tool Bag 24-Inch
Mfr # 93293
Zoro # G203660312
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand 212 Performance
- MFR # 93293
- Zoro # G203660312
- UPC # 99198932934
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Broad Mouth Tool Bag 24-Inch |
Tool Storage Type Included | Tool Bag |
Description
Safely and securely store and organize your tools on the job and between jobs with this from 212 Performance. The wide opening mouth design allows for unrestricted access to the interior's entire 45L capacity for easy storage of large hand and power tools. The durable and abrasion resistant 1200 denier polyester construction is reinforced with double stitched binding edges and rigid PVC liners that provide the structure and puncture resistance of a metal tool box with the collapsibility and light weight of a canvas tool bag. An outer PVC liner and feet on the bottom of the bag provide protection against moisture to help keep tools and contents dry. 23 total pockets and 24 tool loops provide ample storage and organization for a wide variety of tools and include 2 interior zippered mesh pockets, an exterior compartment with a buckle secured flap, a tape strap, and a tension tightened bubble level storage sleeve. Nickel plated steel D-rings provide secure anchors for the included detachable padded shoulder strap and MOLLE style exterior loops allow the attachment of additional tool and accessory pouches. The oversized zipper pulls feature sturdy metal grommets to allow the bag to be padlocked shut for added security when leaving tools unattended during long breaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- 212 PERFORMANCE Bucket Tool Organizer 29-Pocket 5-Gallon (BKO29-05)
- WESTWARD Bucket Bag, Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- TOUGHBUILT 12" Massive Mouth Bag (TB-60-12)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- IDEAL Bag/Tote, Tuff-Tote Ult.Tl Carrier W/Ltr, Premium Leather (35-325)
- 212 Performance Tool Bags, Backpacks & Totes