Shop All Knee Pads
212 Performance
Breathable Mesh Gel Core Foam Knee Pads with Hi-Viz Straps
Mfr # GKP-88
Zoro # G901768976
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 212 Performance
- MFR # GKP-88
- Zoro # G901768976
- UPC # 99198205946
- Country of Origin China
- Category Knee Pads
Description
When you're hard at work on a project, it's not just your hands that need a little extra protection. Spread the protection around and make things a little easier for your knees with a pair of 212 Performance kneepads. These gel core foam kneepads are designed specifically for use in a variety of jobs from those that take you into the outdoors kneeling on rough, uneven ground and those that keep you working indoors on smooth, hard flooring. The EVA foam encased gel core of each pad cushions and cradles your knee to both absorb impacts when you have to drop quickly to a knee and to help disperse your body weight during long kneeling sessions. The non-marring outer shell of the kneepad is a rugged polyester fabric with a patch of TPR rubber on the face that provides added traction when kneeling and maneuvering around on slick floors. The sides of the pads feature breathable mesh to vent away perspiration and keep you more comfortable during wear and the Hi-Viz green elastic neoprene straps are fully adjustable for a individualized fit that don't easily slide down as you work. Each strap secures with a metal G-hook fastener that is easy to work while wearing gloves and will not catch or snag on fabrics like conventional hook and loop closures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD ORANGE)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46910)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- 212 PERFORMANCE Wet Surface Flexible Shell Foam Core Knee Pads (WSKP-05)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- 212 PERFORMANCE 2-In-1 Foam Knee Pads with Removable Hard Shell (FHSKP-05)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- POPULAR LIFE Original Washable Home & Gardening Knee Pads, Red, PR (BLPL-ES-XPE-KP-12BKR)
- PROFLEX BY ERGODYNE Knee Pad, M/L, Pull-On, Black, PR (18551)
- 212 Performance Ergonomics